Zoro Homepage

Pro Drill Indexable Drill, 3XD, Diameter: 24.5 mm

  • Mfr # 235005 24,5

  • Zoro # G315355847


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Connection
HW63
Size
24.5 mm
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235005 24,5
Zoro #
G315355847
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
24.5 mm

Details

Item
Boring tool
Connection
HW63
Coolant Through
Yes

Description

HOLEX Pro Drill indexable drills combine cost efficiency with technically fully developed capability. For use up to 4xD in challenging drilling applications. Bore tolerance: -0.1 / +0.25 mm Application: With indexable inserts No. 235030 235082. Both SOMT inserts for the outer insert seat and also XOMT inserts for the inner insert seat are required. Supplied with: With insert screws supplied without indexable inserts. Overhang LA: 97 mm Shank 0 Ds: 32 mm Shank length Ls: 60 mm Maximum adjustment limit Vmax: 0.3 mm ISO code indexable insert: SOMT093608 / XOMT093605 Pack of insert screws: 232980 4 TX9-1.2Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.