Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Drill Indexable Drill, 3XD, Diameter: 27 mm

  • Mfr # 235005 27

  • Zoro # G515355272


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Diameter
27 mm
Number of Inserts Required
1
Series
HiPer-Drill
Size
14 mm
Base Body Size
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
235005 27
Zoro #
G515355272
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
27 mm
Size
14 mm
Base Body Size
14 mm

Details

Item
Cutter insert for boring
Number of Inserts Required
1
Series
HiPer-Drill
No. of Cutting Edges
2
Grade
HB3040
Semi-Standard
Yes
Point Angle
160 Deg
Coating
TiAlN
Application
Drilling through a stack, Limited oblique spot drilling, limited drilling through a stack
Material
Carbide

Description

HOLEX Pro Drill indexable drills combine cost efficiency with technically fully developed capability. For use up to 4xD in challenging drilling applications. Bore tolerance: -0.1 / +0.25 mm Application: With indexable inserts No. 235030 235082. Both SOMT inserts for the outer insert seat and also XOMT inserts for the inner insert seat are required. Supplied with: With insert screws supplied without indexable inserts. for inch 0: 11/16 in Overhang LA: 107 mm Shank 0 Ds: 32 mm Shank length Ls: 60 mm Maximum adjustment limit Vmax: 0.3 mm ISO code indexable insert: SOMT093608 / XOMT093605

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.