
Pro Drill Indexable Drill, 3XD, Diameter: 35 mm
Mfr # 235005 35
Zoro # G015355161
product price: $474.99
/ea
Free Shipping & Returns
Key Features
Diameter
35 mm
Number of Inserts Required
1
Series
HiPer-Drill
Material
Carbide
Coating
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
235005 35
Zoro #
G015355161
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Diameter
35 mm
Base Body Size
32 mm
Size
32 mm
Details
Item
Cutter insert for boring
Number of Inserts Required
1
Series
HiPer-Drill
Material
Carbide
Coating
TiAlN
No. of Cutting Edges
2
Point Angle
160 Deg
Semi-Standard
Yes
Application
Drilling through a stack, Limited oblique spot drilling, limited drilling through a stack
Grade
HB3040
Description
HOLEX Pro Drill indexable drills combine cost efficiency with technically fully developed capability. For use up to 4xD in challenging drilling applications. Bore tolerance: -0.1 / +0.25 mm Application: With indexable inserts No. 235030 235082. Both SOMT inserts for the outer insert seat and also XOMT inserts for the inner insert seat are required. Supplied with: With insert screws supplied without indexable inserts. for inch 0: 1 3/8 in Overhang LA: 136 mm Shank 0 Ds: 32 mm Shank length Ls: 60 mm Maximum adjustment limit Vmax: 0.35 mm ISO code indexable insert: SOMT110408 / XOMT110406
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.