Zoro Homepage

Pro Drill Indexable Drill, 4XD, Diameter: 19 mm

  • Mfr # 235010 19

  • Zoro # G215354834


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Diameter
19 mm
Number of Inserts Required
1
Series
HiPer-Drill
Semi-Standard
Yes
Application
Drilling through a stack, Limited oblique spot drilling, limited drilling through a stack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235010 19
Zoro #
G215354834
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
19 mm
Base Body Size
17 mm
Size
17 mm

Details

Item
Cutter insert for boring
Number of Inserts Required
1
Series
HiPer-Drill
Semi-Standard
Yes
Application
Drilling through a stack, Limited oblique spot drilling, limited drilling through a stack
Coating
TiAlN
No. of Cutting Edges
2
Material
Carbide
Point Angle
160 Deg
Grade
HB3040

Description

HOLEX Pro Drill indexable drills combine cost efficiency with technically fully developed capability. For use up to 4xD in challenging drilling applications. Bore tolerance: -0.05 / +0.3 mm Application: With indexable inserts No. 235030 235082. Both SOMT inserts for the outer insert seat and also XOMT inserts for the inner insert seat are required. Supplied with: With insert screws supplied without indexable inserts. Recommendation: When spot-drilling reduce the feed rate to 70%. for inch 0: 3/4 in Overhang LA: 96 mm Shank 0 Ds: 25 mm Shank length Ls: 56 mm Maximum adjustment limit Vmax: 0.25 mm ISO code indexable insert: SOMT06T205 / XOMT06T204

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.