
Pro Drill Indexable Drill, 4XD, Diameter: 27 mm
Mfr # 235010 27
Zoro # G915355476
product price: $530.99
/ea
Free Shipping & Returns
Key Features
Diameter
27 mm
Number of Inserts Required
1
Series
HiPer-Drill
Coating
TiAlN
Semi-Standard
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
235010 27
Zoro #
G915355476
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Diameter
27 mm
Base Body Size
18 mm
Size
18 mm
Details
Item
Cutter insert for boring
Number of Inserts Required
1
Series
HiPer-Drill
Coating
TiAlN
Semi-Standard
Yes
Grade
HB3040
No. of Cutting Edges
2
Application
Drilling through a stack, Limited oblique spot drilling, limited drilling through a stack
Material
Carbide
Point Angle
160 Deg
Description
HOLEX Pro Drill indexable drills combine cost efficiency with technically fully developed capability. For use up to 4xD in challenging drilling applications. Bore tolerance: -0.05 / +0.3 mm Application: With indexable inserts No. 235030 235082. Both SOMT inserts for the outer insert seat and also XOMT inserts for the inner insert seat are required. Supplied with: With insert screws supplied without indexable inserts. Recommendation: When spot-drilling reduce the feed rate to 70%. for inch 0: 11/16 in Overhang LA: 134 mm Shank 0 Ds: 32 mm Shank length Ls: 60 mm Maximum adjustment limit Vmax: 0.3 mm ISO code indexable insert: SOMT093608 / XOMT093605
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.