
Pro Drill Indexable Drill, 4XD, Diameter: 29.5 mm
Mfr # 235010 29,5
Zoro # G815355354
product price: $530.99
/ea
Free Shipping & Returns
Key Features
Diameter
29.5 mm
Number of Inserts Required
1
Series
HiPer-Drill
Point Angle
160 Deg
Coating
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
235010 29,5
Zoro #
G815355354
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Diameter
29.5 mm
Base Body Size
22 mm
Size
22.5 mm
Details
Item
Cutter insert for boring
Number of Inserts Required
1
Series
HiPer-Drill
Point Angle
160 Deg
Coating
TiAlN
Semi-Standard
Yes
Material
Carbide
Application
Drilling through a stack, Limited oblique spot drilling, limited drilling through a stack
Grade
HB3040
No. of Cutting Edges
2
Description
HOLEX Pro Drill indexable drills combine cost efficiency with technically fully developed capability. For use up to 4xD in challenging drilling applications. Bore tolerance: -0.05 / +0.3 mm Application: With indexable inserts No. 235030 235082. Both SOMT inserts for the outer insert seat and also XOMT inserts for the inner insert seat are required. Supplied with: With insert screws supplied without indexable inserts. Recommendation: When spot-drilling reduce the feed rate to 70%. Overhang LA: 143 mm Shank 0 Ds: 32 mm Shank length Ls: 60 mm Maximum adjustment limit Vmax: 0.3 mm ISO code indexable insert: SOMT093608 / XOMT093605 Pack of insert screws: 232980 4 TX9-1.2Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.