Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Drill Indexable Drill, 4XD, Diameter: 33 mm

  • Mfr # 235010 33

  • Zoro # G115355689


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Thread
M2.5
Tightening Torque
0.9 N·m
Drive
T7
Overall Length
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
235010 33
Zoro #
G115355689
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
33 mm
Overall Length
6 mm

Details

Item
Screw
Thread
M2.5
Tightening Torque
0.9 N·m
Drive
T7

Description

HOLEX Pro Drill indexable drills combine cost efficiency with technically fully developed capability. For use up to 4xD in challenging drilling applications. Bore tolerance: -0.05 / +0.3 mm Application: With indexable inserts No. 235030 235082. Both SOMT inserts for the outer insert seat and also XOMT inserts for the inner insert seat are required. Supplied with: With insert screws supplied without indexable inserts. Recommendation: When spot-drilling reduce the feed rate to 70%. Overhang LA: 163 mm Shank 0 Ds: 32 mm Shank length Ls: 60 mm Maximum adjustment limit Vmax: 0.35 mm ISO code indexable insert: SOMT110408 / XOMT110406 Pack of insert screws: 232980 5 TX15-3Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.