Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Drill Indexable Drill, 4XD, Diameter: 39 mm

  • Mfr # 235010 39

  • Zoro # G915355667


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Diameter
39 mm
Series
HOLEX Pro
Reach Length
31 mm
Overhang
46 mm
No. of Cutting Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235010 39
Zoro #
G915355667
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
39 mm
Reach Length
31 mm
Overall Length
96 mm
Size
14
Depth Limit (Indexable Drill)
2 x D
Shank Length
50 mm

Details

Item
Indexable Drill
Series
HOLEX Pro
Overhang
46 mm
No. of Cutting Edges
1
Shank
ISO 9766
Machining Strategy
HPC
Coolant Through
Yes
Point Angle
180 Deg
Max. Adjustment Limit
0.25 mm

Description

HOLEX Pro Drill indexable drills combine cost efficiency with technically fully developed capability. For use up to 4xD in challenging drilling applications. Bore tolerance: -0.05 / +0.3 mm Application: With indexable inserts No. 235030 235082. Both SOMT inserts for the outer insert seat and also XOMT inserts for the inner insert seat are required. Supplied with: With insert screws supplied without indexable inserts. Recommendation: When spot-drilling reduce the feed rate to 70%. Overhang LA: 191 mm Shank 0 Ds: 40 mm Shank length Ls: 70 mm Maximum adjustment limit Vmax: 0.35 mm ISO code indexable insert: SOMT13M510 / XOMT13M506 Pack of insert screws: 232980 6 TX15-3Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.