Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Drill Indexable Drill, 4XD, Diameter: 39.5 mm

  • Mfr # 235010 39,5

  • Zoro # G215355664


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Diameter
39.5 mm
Series
HOLEX Pro
Overhang
62 mm
Overall Length
118 mm
Point Angle
180 Deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235010 39,5
Zoro #
G215355664
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
39.5 mm
Overall Length
118 mm
Depth Limit (Indexable Drill)
2 x D
Size
20
Reach Length
43 mm
Shank Length
56 mm

Details

Item
Indexable Drill
Series
HOLEX Pro
Overhang
62 mm
Point Angle
180 Deg
Shank
ISO 9766
Machining Strategy
HPC
Coolant Through
Yes
Max. Adjustment Limit
0.3 mm
No. of Cutting Edges
1

Description

HOLEX Pro Drill indexable drills combine cost efficiency with technically fully developed capability. For use up to 4xD in challenging drilling applications. Bore tolerance: -0.05 / +0.3 mm Application: With indexable inserts No. 235030 235082. Both SOMT inserts for the outer insert seat and also XOMT inserts for the inner insert seat are required. Supplied with: With insert screws supplied without indexable inserts. Recommendation: When spot-drilling reduce the feed rate to 70%. Overhang LA: 191 mm Shank 0 Ds: 40 mm Shank length Ls: 70 mm Maximum adjustment limit Vmax: 0.35 mm ISO code indexable insert: SOMT13M510 / XOMT13M506 Pack of insert screws: 232980 6 TX15-3Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.