Zoro Homepage

Pro Drill Indexable Drill, 4XD, Diameter: 40 mm

  • Mfr # 235010 40

  • Zoro # G115355696


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Diameter
40 mm
Series
HOLEX Pro
Size (in.)
1-1/2 in
Max. Adjustment Limit
0.35 mm
Machining Strategy
HPC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235010 40
Zoro #
G115355696
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
40 mm
Size (in.)
1-1/2 in
Reach Length
80 mm
Depth Limit (Indexable Drill)
2 x D
Shank Length
70 mm
Overall Length
181 mm
Size
38

Details

Item
Indexable Drill
Series
HOLEX Pro
Max. Adjustment Limit
0.35 mm
Machining Strategy
HPC
Shank
ISO 9766
No. of Cutting Edges
1
Overhang
111 mm
Coolant Through
Yes
Point Angle
180 Deg

Description

HOLEX Pro Drill indexable drills combine cost efficiency with technically fully developed capability. For use up to 4xD in challenging drilling applications. Bore tolerance: -0.05 / +0.3 mm Application: With indexable inserts No. 235030 235082. Both SOMT inserts for the outer insert seat and also XOMT inserts for the inner insert seat are required. Supplied with: With insert screws supplied without indexable inserts. Recommendation: When spot-drilling reduce the feed rate to 70%. Overhang LA: 196 mm Shank 0 Ds: 40 mm Shank length Ls: 70 mm Maximum adjustment limit Vmax: 0.35 mm ISO code indexable insert: SOMT13M510 / XOMT13M506 Pack of insert screws: 232980 6 TX15-3Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.