
Pro INOX Solid Carbide Drill for Stainless Steels, Plain Shank, AlTiN Coated, 5.6 mm
Mfr # 122490 5,6
Zoro # G314371695
product price: $55.65
/eaKey Features
Overall Length
66 mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
6 mm
Material - Machining
Solid carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122490 5,6
Zoro #
G314371695
UPC #
-
Country of Origin
China
Dimensions
Overall Length
66 mm
Shank Dia.
6 mm
Diameter
5.6 mm
Details
Item
Twist Drill
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Solid carbide
Finish - Machining
AlTiN
Shank Type - Machining
DIN 6535 HA to h6
Standards
DIN 6537 K
Series
Pro Inox
Description
Efficient drilling especially for use in stainless and acid-resistant steels. Straight main cutting edges with optimized cutting edge design for improved chip breaking behavior. Enlarged flutes for excellent chip evacuation. Increased wear resistance due to improved carbide substrate and high temperature resistant coating. Note: Flute length LC = L2 + 1.5 x DC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.