
Pro INOX Solid Carbide End Mill, for Stainless Steels, TiSiN Coated, 16 mm
Mfr # 202996 16
Zoro # G114381184
product price: $185.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202996 16
Zoro #
G114381184
UPC #
-
Country of Origin
Germany
Description
Outstanding tool life in its class for machining corrosion-resistant steels thanks to innovative coating and geometry. Especially for stainless steels in the high-performance range, e.g. duplex. Optimal metal removal rate due to high cutting speeds. Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 48 mm Overhang length L1 incl. recess: 58 mm Recess Dia. D1: 15.5 mm Overall length L: 110 mm Shank Dia. Ds: 16 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.