Zoro Homepage

Pro INOX Solid Carbide End Mill, for Stainless Steels, TiSiN Coated, 4 mm

  • Mfr # 202991 4

  • Zoro # G114381320


product price: $26.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202991 4
Zoro #
G114381320
UPC #
-
Country of Origin
Germany

Description

Outstanding tool life in its class for machining corrosion-resistant steels thanks to innovative coating and geometry. Especially for stainless steels in the high-performance range, e.g. duplex. Optimal metal removal rate due to high cutting speeds. Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 8 mm Overall length L: 54 mm Shank Dia. Ds: 6 mm Corner chamfer width at 45 Deg: 0.1 mm Feed fz for slot milling in stainless steel > 900 N/mm2: 0.012 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.