Pro INOX Solid Carbide Torus End Mill, for Stainless Steels, AlCrN Coated, 20/3.0 mm

  • Mfr # 206348 20/3,0

  • Zoro # G514382408


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Color Ring
blue
Correction Factor Fz
1.25
Type of Product
Torus cutter
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1 mm
Tolerance Nominal Diameter
f8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206348 20/3,0
Zoro #
G514382408
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
1 mm
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
41 mm
Length of Cut
41 mm
Neck Dia.
19.5 mm
Corner Radius
3 mm
Milling Diameter
20 mm
Shank Dia.
20 mm
Overall Length
104 mm

Details

Color Ring
blue
Correction Factor Fz
1.25
Type of Product
Torus cutter
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.09 mm
Shank Tolerance
h6
Feed Fz For Side Milling in inox > 900 N/mm2
0.111 mm
End Mill Cutting Type
HPC
End Mill Style
Corner Radius
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
4
Type
N
Finish
AlCrN
End Mill Material
Carbide
Series
Pro Inox
Helix Angle
35 Degrees
Overall Reach
52 mm
Shank Type
DIN 6535 HB to h6
Coolant Through
No
Feed Fz For Side Milling in inox > 900 N/mm2
0.111 mm
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.09 mm

Description

Dimensions similar to DIN 6527. HPC milling cutter with newly developed high-performance coating. For outstanding tool life and optimum metal removal rate in a very wide range of stainless steels. For use at high cutting speeds, particularly suitable even for steels up to approx. 1100 N/mm2. No. of teeth Z: 4 Helix angle: 35 degrees Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 41 mm Corner radius R1: 3 mm Overhang length L1 incl. recess: 52 mm Recess Dia. D1: 19.5 mm Overall length L: 104 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.