Pro INOX Solid Carbide Torus End Mill, for Stainless Steels, AlCrN Coated, 5/0.5 mm

  • Mfr # 206348 5/0,5

  • Zoro # G914382169


product price: $64.95
/ea

Key Features

Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.025 mm
Feed Fz For Side Milling in inox > 900 N/mm2
0.031 mm
Min. Cutting Depth
0.01 mm
Correction Factor Fz
1.25
Color Ring
blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206348 5/0,5
Zoro #
G914382169
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.25 mm
Tolerance Nominal Diameter
f8
Milling Diameter
5 mm
Shank Dia.
6 mm
Neck Dia.
4.8 mm
Corner Radius
0.5 mm
Overall Length
57 mm
Length of Cut
13 mm

Details

Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.025 mm
Feed Fz For Side Milling in inox > 900 N/mm2
0.031 mm
Correction Factor Fz
1.25
Color Ring
blue
Type of Product
Torus cutter
Shank Tolerance
h6
Number of Flutes
4
End Mill Style
Corner Radius
Finish
AlCrN
Overall Reach
19 mm
End Mill Material
Carbide
Helix Angle
35 Degrees
End Mill Cutting Type
HPC
Type
N
Coolant Through
No
Series
Pro Inox
Shank Type
DIN 6535 HB to h6
Cutting Direction
horizontal, oblique and vertical
Feed Fz For Side Milling in inox > 900 N/mm2
0.031 mm
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.025 mm

Description

Dimensions similar to DIN 6527. HPC milling cutter with newly developed high-performance coating. For outstanding tool life and optimum metal removal rate in a very wide range of stainless steels. For use at high cutting speeds, particularly suitable even for steels up to approx. 1100 N/mm2. No. of teeth Z: 4 Helix angle: 35 degrees Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 13 mm Corner radius R1: 0.5 mm Overhang length L1 incl. recess: 19 mm Recess Dia. D1: 4.8 mm Overall length L: 57 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.