Pro INOX Solid Carbide Torus End Mill, for Stainless Steels, AlCrN Coated, 6/0.5 mm

  • Mfr # 206348 6/0,5

  • Zoro # G614382223


product price: $64.95
/ea

Key Features

Shank Tolerance
h6
Color Ring
blue
Correction Factor Fz
1.25
Tolerance Nominal Diameter
f8
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.03 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206348 6/0,5
Zoro #
G614382223
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.3 mm
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Min. Cutting Depth
0.01 mm
Milling Diameter
6 mm
Neck Dia.
5.8 mm
Overall Length
57 mm
Shank Dia.
6 mm
Corner Radius
0.5 mm
Length of Cut
13 mm

Details

Shank Tolerance
h6
Color Ring
blue
Correction Factor Fz
1.25
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.03 mm
Feed Fz For Side Milling in inox > 900 N/mm2
0.037 mm
Type of Product
Torus cutter
Coolant Through
No
Finish
AlCrN
End Mill Style
Corner Radius
Number of Flutes
4
Helix Angle
35 Degrees
Overall Reach
19 mm
Series
Pro Inox
Type
N
End Mill Material
Carbide
End Mill Cutting Type
HPC
Shank Type
DIN 6535 HB to h6
Cutting Direction
horizontal, oblique and vertical
Feed Fz For Side Milling in inox > 900 N/mm2
0.037 mm
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.03 mm

Description

Dimensions similar to DIN 6527. HPC milling cutter with newly developed high-performance coating. For outstanding tool life and optimum metal removal rate in a very wide range of stainless steels. For use at high cutting speeds, particularly suitable even for steels up to approx. 1100 N/mm2. No. of teeth Z: 4 Helix angle: 35 degrees Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 13 mm Corner radius R1: 0.5 mm Overhang length L1 incl. recess: 19 mm Recess Dia. D1: 5.8 mm Overall length L: 57 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.