Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro INOX Solid Carbide Torus End Mill, for Stainless Steels, AlCrN Coated, 6/1.0 mm

  • Mfr # 206348 6/1,0

  • Zoro # G414382249


product price: $64.95
/ea

Key Features

Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.03 mm
Correction Factor Fz
1.25
Shank Tolerance
h6
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Color Ring
blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206348 6/1,0
Zoro #
G414382249
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
13 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.3 mm
Overall Length
57 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
f8
Shank Dia.
6 mm
Length of Cut
13 mm
Neck Dia.
5.8 mm
Milling Diameter
6 mm
Corner Radius
1 mm

Details

Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.03 mm
Correction Factor Fz
1.25
Shank Tolerance
h6
Color Ring
blue
Finish
AlCrN
Shank Type
DIN 6535 HB to h6
Type of Product
Torus cutter
Feed Fz For Side Milling in inox > 900 N/mm2
0.037 mm
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Type
N
End Mill Cutting Type
HPC
Coolant Through
No
Helix Angle
35 Degrees
Overall Reach
19 mm
Series
Pro Inox
Number of Flutes
4
End Mill Style
Corner Radius
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.03 mm
Feed Fz For Side Milling in inox > 900 N/mm2
0.037 mm

Description

Dimensions similar to DIN 6527. HPC milling cutter with newly developed high-performance coating. For outstanding tool life and optimum metal removal rate in a very wide range of stainless steels. For use at high cutting speeds, particularly suitable even for steels up to approx. 1100 N/mm2. No. of teeth Z: 4 Helix angle: 35 degrees Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 13 mm Corner radius R1: 1 mm Overhang length L1 incl. recess: 19 mm Recess Dia. D1: 5.8 mm Overall length L: 57 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.