Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro INOX Solid Carbide Torus End Mill, for Stainless Steels, AlCrN Coated, 8/2.0 mm

  • Mfr # 206348 8/2,0

  • Zoro # G514382323


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Color Ring
blue
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.4 mm
Maximum Cutting Depth Ap Max When Side Milling
21 mm
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.035 mm
Min. Cutting Depth
0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206348 8/2,0
Zoro #
G514382323
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.4 mm
Maximum Cutting Depth Ap Max When Side Milling
21 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
f8
Milling Diameter
8 mm
Length of Cut
21 mm
Corner Radius
2 mm
Overall Length
63 mm
Shank Dia.
8 mm
Neck Dia.
7.7 mm

Details

Color Ring
blue
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.035 mm
Correction Factor Fz
1.25
Shank Tolerance
h6
Type of Product
Torus cutter
Feed Fz For Side Milling in inox > 900 N/mm2
0.043 mm
End Mill Style
Corner Radius
End Mill Material
Carbide
Finish
AlCrN
Overall Reach
25 mm
Helix Angle
35 Degrees
Series
Pro Inox
Number of Flutes
4
Type
N
End Mill Cutting Type
HPC
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HB to h6
Coolant Through
No
Feed Fz For Side Milling in inox > 900 N/mm2
0.043 mm
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.035 mm

Description

Dimensions similar to DIN 6527. HPC milling cutter with newly developed high-performance coating. For outstanding tool life and optimum metal removal rate in a very wide range of stainless steels. For use at high cutting speeds, particularly suitable even for steels up to approx. 1100 N/mm2. No. of teeth Z: 4 Helix angle: 35 degrees Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 21 mm Corner radius R1: 2 mm Overhang length L1 incl. recess: 25 mm Recess Dia. D1: 7.7 mm Overall length L: 63 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.