Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Steel Coolant Through Solid Carbide Drill, Weldon Shank, TiAlN Coated, 1/2 inch

  • Mfr # 122777 1/2

  • Zoro # G114372694


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Shank Type
DIN 6535 HB to h6
Finish
TiAlN
Overall Length
124 mm
Number of Flutes
2
Standards
DIN 6537
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122777 1/2
Zoro #
G114372694
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
124 mm
Shank Dia.
14 mm

Details

Shank Type
DIN 6535 HB to h6
Finish
TiAlN
Number of Flutes
2
Standards
DIN 6537
Item
Jobber drill
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide

Description

HOLEX Pro Steel: Straight major cutting edges and a special flute profile ensure good chip evacuation. The robust cutting edge geometry ensures high-performance drilling with good process reliability. A wide range of applications in steel materials thanks to a combination of tough ultra-fine grain carbide and extremely wear-resistant coating. Note: Flute length LC = L2 + 1.5 x DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.