Pro Steel High-Precision HSS Countersink with 3 Drive Flats, 90 Deg, TiAlN Coated, 12.4 mm

  • Mfr # 150184 12,4

  • Zoro # G114391565


product price:  $27.69
/ea

Key Features

Countersink Angle
90 Degrees
Shank Dia.
8 mm
Number of Flutes
3
Material - Machining
HSS
Finish
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
150184 12,4
Zoro #
G114391565
UPC #
-
Country of Origin
France

Dimensions

Shank Dia.
8 mm

Details

Item
Stepped drill and countersink
Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
HSS
Finish
TiAlN
Shank Type - Machining
Three clamping flats to h9

Description

All countersinks have 3 cutting edges, radially relieved. Flutes are ground from solid. HOLEX Pro Steel: Exact machining results in manual and machine use. Chatter-free running through extremely unequal spacing of the cutting edges for high-quality surfaces. Optimum tool life thanks to TiALN high-performance coating. High process reliability due to optimized chip evacuation. Attractive cost/benefit ratio. Three drive flats on the shank for use in a 3-jaw chuck. Application: High-precision countersink for chatter-free 90 Deg countersinking. Through-coolant: no Number of cutting edges Z: 3 Number of cutting edges Z: 3 smallest countersink Dia. for holes from: 2.8 mm Overall length L: 56 mm Shank Dia. Ds: 8 mm for countersunk screws DIN 7991: M6 Feed f in steel < 500 N/mm2: 0.12 mm/rev.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.