Zoro Homepage

Pro Steel Solid Carbide Drill, 11.7 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank

  • Mfr # 122776 11,7

  • Zoro # G309574506


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Overall Length
118 mm
Drill Bit Size
11.7 mm
Point Angle
140 Degrees
Flute Length
71 mm
Shank Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122776 11,7
Zoro #
G309574506
UPC #
4045197827982
Country of Origin
Germany

Dimensions

Overall Length
118 mm
Drill Bit Size
11.7 mm
Flute Length
71 mm
Shank Diameter
12 mm
Maximum Drilling Depth
53.5 mm
Flute length
71 mm
Diameter Tolerance
h7

Details

Item
Jobber Drill
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Coolant Through
Coolant Through with 25 Bar
Shank Type
DIN 6535 HA to h6
Fastening Tool Material
Solid carbide
Type
Jobber drill
Number of Cutter Heads
2
Standards
DIN 6537
Series
Pro Steel - 6×D
Machining Strategy
HPC
Feed in Steel
0.22 mm/rev.
Semi-Standard
Yes
Ring Color
Green

Description

Straight major cutting edges and a special flute profile ensure a good chip evacuation. The robust cutter geometry ensures high-performance drilling with good process reliability. A wide range of applications in steel materials thanks to a combination of tough ultra-fine grain carbide and an extremely wear-resistant coating. Up to dia 1.9 with 4 facets- from dia 2 with relieved cone. Note: Flute length LC = L2 + 1.5 x DC. Standard: DIN 6537 Tolerance nominal dia : h7 Number of cutting edges Z: 2 Tolerance nominal dia : h7 recommended maximum drilling depth L2: 53.5 mm Overall length L: 118 mm Shank dia Ds: 12 mm Feed f in steel < 900N/mm2: 0.22 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.