Zoro Homepage

Pro Steel Solid Carbide Drill, 12.7 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank

  • Mfr # 122501 12,7

  • Zoro # G309575459


product price: $82.35
/ea
Free Shipping & Returns

Key Features

Overall Length
107 mm
Drill Bit Size
12.7 mm
Point Angle
140 Degrees
Flute Length
60 mm
Shank Diameter
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122501 12,7
Zoro #
G309575459
UPC #
4062406109202
Country of Origin
Germany

Dimensions

Overall Length
107 mm
Drill Bit Size
12.7 mm
Flute Length
60 mm
Shank Diameter
14 mm
Maximum Drilling Depth
40.1 mm
Flute length
60 mm
Diameter Tolerance
h7

Details

Item
Jobber Drill
Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Coolant Through
No
Fastening Tool Material
Solid carbide
Shank Type
DIN 6535 HA to h6
Type
Jobber drill
Number of Cutter Heads
2
Series
Pro Steel - 4×D
Standards
DIN 6537 K
Machining Strategy
HPC
Feed in Steel
0.26 mm/rev.
Semi-Standard
Yes
Ring Color
Green
Number of Teeth
2

Description

Straight major cutting edges and a special flute profile ensure a good chip evacuation. The robust cutter geometry ensures high-performance drilling with good process reliability. A wide range of applications in steel materials thanks to a combination of tough ultra-fine grain carbide and an extremely wear-resistant coating. Up to dia 1.9 with 4 facets- from dia 2 with relieved cone. Cutting chisel edge with high centring accuracy due to strong core and special point geometry. Straight major cutting edges with slightly honed edges and special flute profile produce short chips. Note: Flute length LC = L2 + 1.5 x DC. Standard: DIN 6537 K Tolerance nominal dia : h7 Number of cutting edges Z: 2 Tolerance nominal dia : h7 recommended maximum drilling depth L2: 40.1 mm Overall length L: 107 mm Shank dia Ds: 14 mm Feed f in steel < 900N/mm2: 0.26 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.