Zoro Homepage

Pro Steel Solid Carbide Drill, 7/16 inch Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank

  • Mfr # 122501 7/16

  • Zoro # G509575372


product price: $55.79
/ea

Key Features

Overall Length
102 mm
Drill Bit Size
7/16 in
Point Angle
140 Degrees
Shank Diameter
12 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122501 7/16
Zoro #
G509575372
UPC #
4062406109080
Country of Origin
Germany

Dimensions

Overall Length
102 mm
Drill Bit Size
7/16 in
Shank Diameter
12 mm
Maximum Drilling Depth
38.3 mm
Shank Size
11.11 mm
Flute length
55 mm
Diameter Tolerance
h7

Details

Item
Jobber Drill
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Coolant Through
No
Series
Pro Steel - 4×D
Fastening Tool Material
Solid carbide
Number of Cutter Heads
2
Type
Jobber drill
Standards
DIN 6537 K
Shank Type
DIN 6535 HA to h6
Semi-Standard
Yes
Machining Strategy
HPC
Ring Color
Green
Feed in Steel
0.22 mm/rev.

Description

Straight major cutting edges and a special flute profile ensure a good chip evacuation. The robust cutter geometry ensures high-performance drilling with good process reliability. A wide range of applications in steel materials thanks to a combination of tough ultra-fine grain carbide and an extremely wear-resistant coating. Up to dia 1.9 with 4 facets- from dia 2 with relieved cone. Cutting chisel edge with high centring accuracy due to strong core and special point geometry. Straight major cutting edges with slightly honed edges and special flute profile produce short chips. Note: Flute length LC = L2 + 1.5 x DC. Standard: DIN 6537 K Tolerance nominal dia : h7 Number of cutting edges Z: 2 Tolerance nominal dia : h7 recommended maximum drilling depth L2: 38.3 mm Overall length L: 102 mm Shank dia Ds: 12 mm Feed f in steel < 900N/mm2: 0.22 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.