Zoro Homepage

Pro Steel Solid Carbide Drill, 8 mm Dia, 140 Deg Point Angle, TiAlN Coated, Through-Coolant

  • Mfr # 122504 8

  • Zoro # G309574797


product price: $58.85
/ea

Key Features

Overall Length
79 mm
Drill Bit Size
8 mm
Point Angle
140 Degrees
Flute Length
41 mm
Shank Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122504 8
Zoro #
G309574797
UPC #
4045197826138
Country of Origin
Germany

Dimensions

Overall Length
79 mm
Drill Bit Size
8 mm
Flute Length
41 mm
Shank Diameter
8 mm
Maximum Drilling Depth
29 mm
Flute length
41 mm
Diameter Tolerance
h7

Details

Item
Jobber Drill
Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Coolant Through
Coolant Through with 25 Bar
Series
Pro Steel - 4×D
Type
Jobber drill
Standards
DIN 6537 K
Shank Type
DIN 6535 HA to h6
Number of Cutter Heads
2
Fastening Tool Material
Solid carbide
Feed in Steel
0.18 mm/rev.
Ring Color
Green
Machining Strategy
HPC
Semi-Standard
Yes
Number of Teeth
2

Description

Straight major cutting edges and a special flute profile ensure good chip evacuation. The robust cutter geometry ensures high-performance drilling with good process reliability. A wide range of applications in steel materials thanks to a combination of tough ultra-fine grain carbide and an extremely wear-resistant coating. Up to dia 1.9 with 4 facets- from dia 2 with relieved cone. Note: Flute length LC = L2 + 1.5 x DC. Standard: DIN 6537 K Tolerance nominal dia : h7 Number of cutting edges Z: 2 Tolerance nominal dia : h7 recommended maximum drilling depth L2: 29 mm Overall length L: 79 mm Shank dia Ds: 8 mm Feed f in steel < 900N/mm2: 0.18 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.