
Pro Steel Solid Carbide Drill, Plain Shank, TiAlN Coated, 13.5 mm
Mfr # 123103 13,5
Zoro # G314379202
product price: $372.99
/ea
Free Shipping & Returns
Key Features
Overall Length
178 mm
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
14 mm
Material - Machining
Solid carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123103 13,5
Zoro #
G314379202
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
178 mm
Shank Dia.
14 mm
Diameter
13.5 mm
Details
Item
Jobber drill
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Solid carbide
Finish - Machining
TiAlN
Shank Type - Machining
DIN 6535 HA to h6
Series
Pro Steel
Description
Straight major cutting edges and a special flute profile ensure good chip evacuation. The robust cutter geometry ensures high-performance drilling with good process reliability. A wide range of applications in steel materials thanks to a combination of tough ultra-fine grain carbide and extremely wear-resistant coating. Note: Flute length LC = L2 + 1.5 x DC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.