Zoro Homepage

Pro Steel Solid Carbide Drill, Plain Shank, TiAlN Coated, 16 mm

  • Mfr # 123303 16

  • Zoro # G314377635


product price: $622.99
/ea
Free Shipping & Returns

Key Features

Overall Length
260 mm
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
16 mm
Material - Machining
Solid carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123303 16
Zoro #
G314377635
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
260 mm
Drill Bit Size
16 mm
Shank Dia.
16 mm

Details

Item
Jobber drill
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Solid carbide
Finish - Machining
TiAlN
Shank Type - Machining
DIN 6535 HA to h6
Series
Pro Steel

Description

Straight major cutting edges and a special flute profile ensure good chip evacuation. The robust cutter geometry ensures high-performance drilling with good process reliability. A wide range of applications in steel materials thanks to a combination of tough ultra-fine grain carbide and extremely wear-resistant coating. Note: Flute length LC = L2 + 1.5 x DC. For process reliability when using the 12xD drill, an initial Center drilling with NC spotting drills No. 121068 121130 or HOLEX Pro Steel No. 122501 is necessary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.