Zoro Homepage

Pro Steel Solid Carbide Drill, Plain Shank, TiAlN Coated, 9.2 mm

  • Mfr # 123103 9,2

  • Zoro # G314371657


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Overall Length
142 mm
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
10 mm
Material - Machining
Solid carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123103 9,2
Zoro #
G314371657
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
142 mm
Shank Dia.
10 mm
Diameter
9.2 mm

Details

Item
Jobber drill
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Solid carbide
Finish - Machining
TiAlN
Shank Type - Machining
DIN 6535 HA to h6
Series
Pro Steel

Description

Straight major cutting edges and a special flute profile ensure good chip evacuation. The robust cutter geometry ensures high-performance drilling with good process reliability. A wide range of applications in steel materials thanks to a combination of tough ultra-fine grain carbide and extremely wear-resistant coating. Note: Flute length LC = L2 + 1.5 x DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.