Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Steel Solid Carbide End Mill, for Finishing, TiAlN Coated, 10 mm

  • Mfr # 203623 10

  • Zoro # G114383294


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203623 10
Zoro #
G114383294
UPC #
-
Country of Origin
China

Dimensions

Milling Diameter
10 mm

Description

For finishing operations. Special geometry for optimum chip evacuation. For profile milling as a finishing operation. Very sturdy version with strengthened core. Machining strategy: HPC Tolerance nominal Dia. 0 / -0.03 No. of teeth Z: 6 Helix angle: 45 degrees Direction of infeed: horizontal Shank: DIN 6535 HA to h6 No. of teeth Z: 6 Flute length Lc: 30 mm Overall length L: 80 mm Shank Dia. Ds: 10 mm Corner chamfer width at 45 Deg: 0.1 mm Feed fz for side milling in steel < 900 N/mm2: 0.072 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.