Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Steel Solid Carbide End Mill, TiAlN Coated, 10 mm

  • Mfr # 203058 10

  • Zoro # G214383019


product price: $97.85
/ea
Free Shipping & Returns

Key Features

Corner Chamfer Width at 45°
0.3 mm
Corner Chamfer Angle
45 Degrees
Type of Product
End Mill
Min. Cutting Depth
0.5 mm
Correction Factor Fz
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203058 10
Zoro #
G214383019
UPC #
-
Country of Origin
China

Dimensions

Corner Chamfer Width at 45°
0.3 mm
Min. Cutting Depth
0.5 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
10 mm
Maximum Cutting Depth Ap Max When Side Milling
30 mm
Overall Length
80 mm
Neck Dia.
9.5 mm
Milling Diameter
10 mm
Shank Dia.
10 mm
Length of Cut
30 mm
Tolerance Nominal Diameter
0 / -0.03

Details

Corner Chamfer Angle
45 Degrees
Type of Product
End Mill
Correction Factor Fz
2
Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm
Helix Angle
38 Degrees
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.06 mm
Color Ring
green
Shank Tolerance
h6
End Mill Style
Chamfer
End Mill Material
Carbide
Type
N
Series
Pro Steel
Cutting Direction
horizontal, oblique and vertical
Overall Reach
38 mm
Shank Type
DIN 6535 HB to h6
Finish
TiAlN
Number of Flutes
4
End Mill Cutting Type
HPC
Coolant Through
No
Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.06 mm

Description

For roughing and finishing. Up to 0.7xD into solid material at very high feed rates with smooth cutting action. Advantage: optimized flute form, eccentric relief ground, generous chip spaces. Tolerance nominal Dia. 0 / -0.03 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 30 mm Overhang length L1 incl. recess: 38 mm Recess Dia. D1: 9.5 mm Overall length L: 80 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.