Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Steel Solid Carbide End Mill, TiAlN Coated, 12 mm

  • Mfr # 203056 12

  • Zoro # G514382996


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Overall Reach
48 mm
End Mill Style
Chamfer
Shank Type
DIN 6535 HB to h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203056 12
Zoro #
G514382996
UPC #
-
Country of Origin
China

Dimensions

Length of Cut
26 mm
Neck Dia.
11.5 mm
Shank Dia.
12 mm
Overall Length
93 mm
Milling Diameter
12 mm
Corner Chamfer Width at 45°
0.3 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8.4 mm
Maximum Cutting Depth Ap Max When Side Milling
26 mm
Min. Cutting Depth
0.2 mm
Tolerance Nominal Diameter
0 / -0.03

Details

Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Overall Reach
48 mm
End Mill Style
Chamfer
Shank Type
DIN 6535 HB to h6
Type
N
Series
Pro Steel
Finish
TiAlN
End Mill Cutting Type
HPC
Helix Angle
38 Degrees
Number of Flutes
4
Coolant Through
No
Corner Chamfer Angle
45 Degrees
Color Ring
green
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.07 mm
Shank Tolerance
h6
Correction Factor Fz
2
Type of Product
End Mill
Feed Fz For Side Milling in Steel < 900 N/mm2
0.09 mm

Description

For roughing and finishing. Up to 0.7xD into solid material at very high feed rates with smooth cutting action. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. 0 / -0.03 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 26 mm Overhang length L1 incl. recess: 48 mm Recess Dia. D1: 11.5 mm Overall length L: 93 mm Shank Dia. Ds: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.