Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Steel Solid Carbide End Mill, TiAlN Coated, 15.6 mm

  • Mfr # 202414 15,6

  • Zoro # G414383239


product price: $161.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Carbide
Milling Diameter
15.6 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.08 mm
End Mill Cutting Type
HPC
Cutting Direction
horizontal, oblique and vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202414 15,6
Zoro #
G414383239
UPC #
-
Country of Origin
China

Dimensions

Milling Diameter
15.6 mm
Corner Chamfer Width at 45°
0.4 mm
Shank Dia.
16 mm
Neck Dia.
15.1 mm
Maximum Cutting Depth Ap Max When Side Milling
32 mm
Tolerance Nominal Diameter
0 / -0.03
Min. Cutting Depth
0.32 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
15.6 mm
Length of Cut
32 mm
Overall Length
92 mm

Details

End Mill Material
Carbide
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.08 mm
End Mill Cutting Type
HPC
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HB to h6
Type
N
Feed Fz For Side Milling in Steel < 900 N/mm2
0.1 mm
Overall Reach
44 mm
Series
Pro Steel
Coolant Through
No
Number of Flutes
3
Type of Product
End Mill
Correction Factor Fz
2
Corner Chamfer Angle
45 Degrees
End Mill Style
Chamfer
Color Ring
green
Helix Angle
45 Degrees
Finish
TiAlN
Feed Fz For Side Milling in Steel < 900 N/mm2
0.1 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.08 mm

Description

For roughing and finishing. Up to 1xD into solid material at very high feed rates with smooth cutting action. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. 0 / -0.03 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 32 mm Overhang length L1 incl. recess: 44 mm Recess Dia. D1: 15.1 mm Overall length L: 92 mm Shank Dia. Ds: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.