Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Steel Solid Carbide End Mill, TiAlN Coated, 16 mm

  • Mfr # 202414 16

  • Zoro # G014383219


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Color Ring
green
Series
Pro Steel
Shank Type
DIN 6535 HB to h6
Overall Reach
44 mm
Cutting Direction
horizontal, oblique and vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202414 16
Zoro #
G014383219
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
16 mm
Length of Cut
32 mm
Neck Dia.
15.5 mm
Milling Diameter
16 mm
Overall Length
92 mm
Tolerance Nominal Diameter
0 / -0.03
Maximum Cutting Depth Ap Max When Side Milling
32 mm
Corner Chamfer Width at 45°
0.4 mm
Min. Cutting Depth
0.24 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
16 mm

Details

Color Ring
green
Series
Pro Steel
Shank Type
DIN 6535 HB to h6
Overall Reach
44 mm
Cutting Direction
horizontal, oblique and vertical
Helix Angle
45 Degrees
Finish
TiAlN
Number of Flutes
3
End Mill Material
Carbide
End Mill Style
Chamfer
End Mill Cutting Type
HPC
Coolant Through
No
Type
N
Correction Factor Fz
2
Feed Fz For Side Milling in Steel < 900 N/mm2
0.1 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.08 mm
Type of Product
End Mill
Corner Chamfer Angle
45 Degrees
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.08 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.1 mm

Description

For roughing and finishing. Up to 1xD into solid material at very high feed rates with smooth cutting action. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. 0 / -0.03 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 32 mm Overhang length L1 incl. recess: 44 mm Recess Dia. D1: 15.5 mm Overall length L: 92 mm Shank Dia. Ds: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.