Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Steel Solid Carbide End Mill, TiAlN Coated, 16 mm

  • Mfr # 202416 16

  • Zoro # G214383149


product price: $208.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Carbide
Length of Cut
32 mm
Finish
TiAlN
Helix Angle
45 Degrees
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202416 16
Zoro #
G214383149
UPC #
-
Country of Origin
China

Dimensions

Length of Cut
32 mm
Overall Length
108 mm
Milling Diameter
16 mm
Shank Dia.
16 mm
Neck Dia.
15.5 mm
Corner Chamfer Width at 45°
0.4 mm
Tolerance Nominal Diameter
0 / -0.03
Maximum Cutting Depth Ap Max When Side Milling
32 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
16 mm
Min. Cutting Depth
0.16 mm

Details

End Mill Material
Carbide
Finish
TiAlN
Helix Angle
45 Degrees
Number of Flutes
3
End Mill Style
Chamfer
Series
Pro Steel
Type
N
End Mill Cutting Type
HPC
Cutting Direction
horizontal, oblique and vertical
Overall Reach
56 mm
Shank Type
DIN 6535 HB to h6
Coolant Through
No
Color Ring
green
Feed Fz For Side Milling in Steel < 900 N/mm2
0.1 mm
Corner Chamfer Angle
45 Degrees
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.07 mm
Correction Factor Fz
2
Type of Product
End Mill
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.07 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.1 mm

Description

For roughing and finishing. Up to 0.7xD into solid material at very high feed rates with smooth cutting action. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. 0 / -0.03 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 32 mm Overhang length L1 incl. recess: 56 mm Recess Dia. D1: 15.5 mm Overall length L: 108 mm Shank Dia. Ds: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.