Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Steel Solid Carbide End Mill, TiAlN Coated, 16 mm

  • Mfr # 203052 16

  • Zoro # G314383247


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
horizontal, oblique and vertical
Series
Pro Steel
Type
N
Milling Diameter
16 mm
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203052 16
Zoro #
G314383247
UPC #
-
Country of Origin
China

Dimensions

Milling Diameter
16 mm
Overall Length
82 mm
Length of Cut
22 mm
Shank Dia.
16 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
22 mm
Tolerance Nominal Diameter
0 / -0.03
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Corner Chamfer Width at 45°
0.4 mm
Min. Cutting Depth
0.12 mm

Details

Cutting Direction
horizontal, oblique and vertical
Series
Pro Steel
Type
N
End Mill Material
Carbide
Number of Flutes
4
End Mill Style
Chamfer
End Mill Cutting Type
HPC
Finish
TiAlN
Coolant Through
No
Shank Type
DIN 6535 HB to h6
Helix Angle
38 Degrees
Correction Factor Fz
2
Standard
DIN 6527
Feed Fz For Side Milling in Steel < 900 N/mm2
0.1 mm
Shank Tolerance
h6
Type of Product
End Mill
Color Ring
green
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.08 mm
Corner Chamfer Angle
45 Degrees

Description

For roughing and finishing. Up to 1xD into solid material at very high feed rates with smooth cutting action. At maximum machining depths, ensure compliance with the ratio dimension LC cutting length / Dia. DC cutting Dia.! Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. 0 / -0.03 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 22 mm Overall length L: 82 mm Shank Dia. Ds: 16 mm Corner chamfer width at 45 Deg: 0.4 mm Feed fz for slot milling in steel < 900 N/mm2: 0.08 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.