Zoro Homepage

Pro Steel Solid Carbide End Mill, TiAlN Coated, 17.5 mm

  • Mfr # 202414 17,5

  • Zoro # G114383218


product price: $239.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202414 17,5
Zoro #
G114383218
UPC #
-
Country of Origin
Korea, Republic of

Description

For roughing and finishing. Up to 1xD into solid material at very high feed rates with smooth cutting action. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. 0 / -0.03 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 32 mm Overhang length L1 incl. recess: 50 mm Recess Dia. D1: 17 mm Overall length L: 92 mm Shank Dia. Ds: 18 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.