Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Steel Solid Carbide End Mill, TiAlN Coated, 19.5 mm

  • Mfr # 202416 19,5

  • Zoro # G214383064


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Series
Pro Steel
Overall Reach
70 mm
Milling Diameter
19.5 mm
End Mill Material
Carbide
Helix Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202416 19,5
Zoro #
G214383064
UPC #
-
Country of Origin
China

Dimensions

Milling Diameter
19.5 mm
Neck Dia.
19 mm
Shank Dia.
20 mm
Overall Length
126 mm
Length of Cut
38 mm
Maximum Cutting Depth Ap Max When Side Milling
38 mm
Corner Chamfer Width at 45°
0.5 mm
Min. Cutting Depth
0.12 mm
Tolerance Nominal Diameter
0 / -0.03
Maximum Cutting Depth Ap Max When Slot Milling From Solid
19.5 mm

Details

Series
Pro Steel
Overall Reach
70 mm
End Mill Material
Carbide
Helix Angle
45 Degrees
Shank Type
DIN 6535 HB to h6
Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
End Mill Cutting Type
HPC
Coolant Through
No
Type
N
End Mill Style
Chamfer
Number of Flutes
3
Feed Fz For Side Milling in Steel < 900 N/mm2
0.13 mm
Type of Product
End Mill
Correction Factor Fz
2
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.09 mm
Corner Chamfer Angle
45 Degrees
Color Ring
green
Feed Fz For Side Milling in Steel < 900 N/mm2
0.13 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.09 mm

Description

For roughing and finishing. Up to 0.7xD into solid material at very high feed rates with smooth cutting action. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. 0 / -0.03 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 38 mm Overhang length L1 incl. recess: 70 mm Recess Dia. D1: 19 mm Overall length L: 126 mm Shank Dia. Ds: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.