Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Steel Solid Carbide End Mill, TiAlN Coated, 20 mm

  • Mfr # 202414 20

  • Zoro # G514383306


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Tolerance Nominal Diameter
0 / -0.03
Overall Reach
54 mm
Shank Type
DIN 6535 HB to h6
Maximum Cutting Depth Ap Max When Slot Milling From Solid
20 mm
End Mill Cutting Type
HPC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202414 20
Zoro #
G514383306
UPC #
-
Country of Origin
China

Dimensions

Tolerance Nominal Diameter
0 / -0.03
Maximum Cutting Depth Ap Max When Slot Milling From Solid
20 mm
Overall Length
104 mm
Neck Dia.
19.5 mm
Length of Cut
38 mm
Corner Chamfer Width at 45°
0.5 mm
Milling Diameter
20 mm
Maximum Cutting Depth Ap Max When Side Milling
38 mm
Min. Cutting Depth
0.24 mm
Shank Dia.
20 mm

Details

Overall Reach
54 mm
Shank Type
DIN 6535 HB to h6
End Mill Cutting Type
HPC
Corner Chamfer Angle
45 Degrees
Feed Fz For Side Milling in Steel < 900 N/mm2
0.13 mm
Finish
TiAlN
Helix Angle
45 Degrees
Type
N
Cutting Direction
horizontal, oblique and vertical
Series
Pro Steel
Type of Product
End Mill
Color Ring
green
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.1 mm
End Mill Material
Carbide
End Mill Style
Chamfer
Coolant Through
No
Correction Factor Fz
2
Number of Flutes
3
Feed Fz For Side Milling in Steel < 900 N/mm2
0.13 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.1 mm

Description

For roughing and finishing. Up to 1xD into solid material at very high feed rates with smooth cutting action. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. 0 / -0.03 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 38 mm Overhang length L1 incl. recess: 54 mm Recess Dia. D1: 19.5 mm Overall length L: 104 mm Shank Dia. Ds: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.