Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Steel Solid Carbide End Mill, TiAlN Coated, 3 mm

  • Mfr # 202414 3

  • Zoro # G514383177


product price: $37.39
/ea

Key Features

Finish
TiAlN
Length of Cut
8 mm
Series
Pro Steel
Cutting Direction
horizontal, oblique and vertical
Neck Dia.
2.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202414 3
Zoro #
G514383177
UPC #
-
Country of Origin
China

Dimensions

Length of Cut
8 mm
Neck Dia.
2.8 mm
Milling Diameter
3 mm
Corner Chamfer Width at 45°
0.13 mm
Tolerance Nominal Diameter
0 / -0.03
Maximum Cutting Depth Ap Max When Side Milling
8 mm
Min. Cutting Depth
0.13 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1.5 mm
Shank Dia.
6 mm
Overall Length
57 mm

Details

Finish
TiAlN
Series
Pro Steel
Cutting Direction
horizontal, oblique and vertical
Type
N
Helix Angle
45 Degrees
End Mill Style
Chamfer
Number of Flutes
3
End Mill Cutting Type
HPC
Shank Type
DIN 6535 HB to h6
Overall Reach
12 mm
Color Ring
green
Corner Chamfer Angle
45 Degrees
Feed Fz For Side Milling in Steel < 900 N/mm2
0.025 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.02 mm
Coolant Through
No
Correction Factor Fz
2
Type of Product
End Mill
End Mill Material
Carbide

Description

For roughing and finishing. Up to 1xD into solid material at very high feed rates with smooth cutting action. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. 0 / -0.03 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 8 mm Overhang length L1 incl. recess: 12 mm Recess Dia. D1: 2.8 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.