Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Steel Solid Carbide End Mill, TiAlN Coated, 3 mm

  • Mfr # 203052 3

  • Zoro # G714383328


product price: $27.19
/ea

Key Features

End Mill Style
Chamfer
Finish
TiAlN
Overall Length
54 mm
Helix Angle
38 Degrees
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203052 3
Zoro #
G714383328
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
54 mm
Shank Dia.
6 mm
Milling Diameter
3 mm
Length of Cut
6 mm
Min. Cutting Depth
0.13 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
3 mm
Tolerance Nominal Diameter
0 / -0.03
Maximum Cutting Depth Ap Max When Side Milling
6 mm
Corner Chamfer Width at 45°
0.13 mm

Details

End Mill Style
Chamfer
Finish
TiAlN
Helix Angle
38 Degrees
End Mill Material
Carbide
Number of Flutes
4
Series
Pro Steel
Shank Type
DIN 6535 HB to h6
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Type
N
End Mill Cutting Type
HPC
Type of Product
End Mill
Feed Fz For Side Milling in Steel < 900 N/mm2
0.025 mm
Correction Factor Fz
2
Color Ring
green
Shank Tolerance
h6
Corner Chamfer Angle
45 Degrees
Standard
DIN 6527
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.02 mm

Description

For roughing and finishing. Up to 1xD into solid material at very high feed rates with smooth cutting action. At maximum machining depths, ensure compliance with the ratio dimension LC cutting length / Dia. DC cutting Dia.! Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. 0 / -0.03 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 6 mm Overall length L: 54 mm Shank Dia. Ds: 6 mm Corner chamfer width at 45 Deg: 0.13 mm Feed fz for slot milling in steel < 900 N/mm2: 0.02 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.