Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Steel Solid Carbide End Mill, TiAlN Coated, 4 mm

  • Mfr # 202414 4

  • Zoro # G014383318


product price: $37.39
/ea

Key Features

Maximum Cutting Depth Ap Max When Side Milling
11 mm
Color Ring
green
Correction Factor Fz
2
Type of Product
End Mill
Milling Diameter
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202414 4
Zoro #
G014383318
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
11 mm
Milling Diameter
4 mm
Length of Cut
11 mm
Tolerance Nominal Diameter
0 / -0.03
Maximum Cutting Depth Ap Max When Slot Milling From Solid
2 mm
Shank Dia.
6 mm
Neck Dia.
3.8 mm
Overall Length
57 mm
Corner Chamfer Width at 45°
0.18 mm
Min. Cutting Depth
0.18 mm

Details

Color Ring
green
Correction Factor Fz
2
Type of Product
End Mill
Overall Reach
15 mm
End Mill Style
Chamfer
Finish
TiAlN
End Mill Cutting Type
HPC
Corner Chamfer Angle
45 Degrees
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.02 mm
Series
Pro Steel
Type
N
Shank Type
DIN 6535 HB to h6
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Number of Flutes
3
Helix Angle
45 Degrees
Feed Fz For Side Milling in Steel < 900 N/mm2
0.025 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.025 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.02 mm

Description

For roughing and finishing. Up to 1xD into solid material at very high feed rates with smooth cutting action. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. 0 / -0.03 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 11 mm Overhang length L1 incl. recess: 15 mm Recess Dia. D1: 3.8 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.