Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Steel Solid Carbide End Mill, TiAlN Coated, 5 mm

  • Mfr # 203052 5

  • Zoro # G814383068


product price: $27.19
/ea

Key Features

Length of Cut
9 mm
Coolant Through
No
End Mill Style
Chamfer
Shank Dia.
6 mm
End Mill Cutting Type
HPC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203052 5
Zoro #
G814383068
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
9 mm
Shank Dia.
6 mm
Overall Length
54 mm
Milling Diameter
5 mm
Maximum Cutting Depth Ap Max When Side Milling
9 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
7.5 mm
Tolerance Nominal Diameter
0 / -0.03
Corner Chamfer Width at 45°
0.2 mm
Min. Cutting Depth
0.18 mm

Details

Coolant Through
No
End Mill Style
Chamfer
End Mill Cutting Type
HPC
Type
N
Shank Type
DIN 6535 HB to h6
Number of Flutes
4
Helix Angle
38 Degrees
Cutting Direction
horizontal, oblique and vertical
Series
Pro Steel
End Mill Material
Carbide
Finish
TiAlN
Feed Fz For Side Milling in Steel < 900 N/mm2
0.04 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.03 mm
Type of Product
End Mill
Standard
DIN 6527
Correction Factor Fz
2
Corner Chamfer Angle
45 Degrees
Shank Tolerance
h6
Color Ring
green
Feed Fz For Side Milling in Steel < 900 N/mm2
0.04 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.03 mm

Description

For roughing and finishing. Up to 1xD into solid material at very high feed rates with smooth cutting action. At maximum machining depths, ensure compliance with the ratio dimension LC cutting length / Dia. DC cutting Dia.! Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. 0 / -0.03 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 9 mm Overall length L: 54 mm Shank Dia. Ds: 6 mm Corner chamfer width at 45 Deg: 0.2 mm Feed fz for slot milling in steel < 900 N/mm2: 0.03 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.