Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Steel Solid Carbide End Mill, TiAlN Coated, 5 mm

  • Mfr # 203054 5

  • Zoro # G414383161


product price: $35.95
/ea

Key Features

Overall Length
57 mm
End Mill Style
Chamfer
Number of Flutes
4
Helix Angle
38 Degrees
Length of Cut
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203054 5
Zoro #
G414383161
UPC #
-
Country of Origin
China

Dimensions

Overall Length
57 mm
Length of Cut
13 mm
Shank Dia.
6 mm
Neck Dia.
4.8 mm
Milling Diameter
5 mm
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Corner Chamfer Width at 45°
0.2 mm
Min. Cutting Depth
0.2 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
5 mm
Tolerance Nominal Diameter
0 / -0.03

Details

End Mill Style
Chamfer
Number of Flutes
4
Helix Angle
38 Degrees
Finish
TiAlN
End Mill Material
Carbide
Type
N
Cutting Direction
horizontal, oblique and vertical
Series
Pro Steel
Shank Type
HB with h6
Overall Reach
17 mm
End Mill Cutting Type
HPC
Coolant Through
No
Color Ring
green
Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 900 N/mm2
0.04 mm
Type of Product
End Mill
Correction Factor Fz
2
Corner Chamfer Angle
45 Degrees
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.03 mm

Description

For roughing and finishing. Up to 1xD into solid material at very high feed rates with smooth cutting action. Dimensions to manufacturer's standard. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. 0 / -0.03 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: HB with h6 No. of teeth Z: 4 Flute length Lc: 13 mm Overhang length L1 incl. recess: 17 mm Recess Dia. D1: 4.8 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.