Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Steel Solid Carbide End Mill, TiAlN Coated, 5 mm

  • Mfr # 203058 5

  • Zoro # G014383356


product price: $51.79
/ea

Key Features

Color Ring
green
Corner Chamfer Width at 45°
0.2 mm
Tolerance Nominal Diameter
0 / -0.03
Type of Product
End Mill
Shank Type
DIN 6535 HB to h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203058 5
Zoro #
G014383356
UPC #
-
Country of Origin
China

Dimensions

Corner Chamfer Width at 45°
0.2 mm
Tolerance Nominal Diameter
0 / -0.03
Neck Dia.
4.8 mm
Min. Cutting Depth
0.8 mm
Shank Dia.
6 mm
Overall Length
62 mm
Milling Diameter
5 mm
Maximum Cutting Depth Ap Max When Side Milling
18 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
5 mm
Length of Cut
18 mm

Details

Color Ring
green
Type of Product
End Mill
Shank Type
DIN 6535 HB to h6
Finish
TiAlN
Series
Pro Steel
End Mill Style
Chamfer
End Mill Cutting Type
HPC
End Mill Material
Carbide
Helix Angle
38 Degrees
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.03 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.04 mm
Correction Factor Fz
2
Shank Tolerance
h6
Number of Flutes
4
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Corner Chamfer Angle
45 Degrees
Overall Reach
24 mm
Type
N

Description

For roughing and finishing. Up to 0.7xD into solid material at very high feed rates with smooth cutting action. Advantage: optimized flute form, eccentric relief ground, generous chip spaces. Tolerance nominal Dia. 0 / -0.03 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 18 mm Overhang length L1 incl. recess: 24 mm Recess Dia. D1: 4.8 mm Overall length L: 62 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.