Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Steel Solid Carbide End Mill, TiAlN Coated, 6 mm

  • Mfr # 203052 6

  • Zoro # G114383065


product price: $31.85
/ea

Key Features

Shank Dia.
6 mm
Milling Diameter
6 mm
Series
Pro Steel
End Mill Style
Chamfer
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203052 6
Zoro #
G114383065
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
6 mm
Milling Diameter
6 mm
Overall Length
54 mm
Length of Cut
10 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
9 mm
Min. Cutting Depth
0.2 mm
Corner Chamfer Width at 45°
0.2 mm
Maximum Cutting Depth Ap Max When Side Milling
10 mm
Tolerance Nominal Diameter
0 / -0.03

Details

Series
Pro Steel
End Mill Style
Chamfer
Number of Flutes
4
Type
N
Cutting Direction
horizontal, oblique and vertical
Helix Angle
38 Degrees
End Mill Cutting Type
HPC
End Mill Material
Carbide
Shank Type
DIN 6535 HB to h6
Finish
TiAlN
Coolant Through
No
Type of Product
End Mill
Standard
DIN 6527
Feed Fz For Side Milling in Steel < 900 N/mm2
0.05 mm
Corner Chamfer Angle
45 Degrees
Shank Tolerance
h6
Color Ring
green
Correction Factor Fz
2
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm

Description

For roughing and finishing. Up to 1xD into solid material at very high feed rates with smooth cutting action. At maximum machining depths, ensure compliance with the ratio dimension LC cutting length / Dia. DC cutting Dia.! Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. 0 / -0.03 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 10 mm Overall length L: 54 mm Shank Dia. Ds: 6 mm Corner chamfer width at 45 Deg: 0.2 mm Feed fz for slot milling in steel < 900 N/mm2: 0.04 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.