Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Steel Solid Carbide End Mill, TiAlN Coated, 6 mm

  • Mfr # 203056 6

  • Zoro # G714383045


product price: $38.89
/ea

Key Features

Series
Pro Steel
Shank Dia.
6 mm
Milling Diameter
6 mm
Finish
TiAlN
Cutting Direction
horizontal, oblique and vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203056 6
Zoro #
G714383045
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
6 mm
Milling Diameter
6 mm
Neck Dia.
5.5 mm
Overall Length
62 mm
Length of Cut
13 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
4.2 mm
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Corner Chamfer Width at 45°
0.2 mm
Min. Cutting Depth
0.08 mm
Tolerance Nominal Diameter
0 / -0.03

Details

Series
Pro Steel
Finish
TiAlN
Cutting Direction
horizontal, oblique and vertical
Overall Reach
25 mm
Type
N
Helix Angle
38 Degrees
End Mill Cutting Type
HPC
Shank Type
DIN 6535 HB to h6
Coolant Through
No
End Mill Style
Chamfer
End Mill Material
Carbide
Number of Flutes
4
Correction Factor Fz
2
Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 900 N/mm2
0.05 mm
Color Ring
green
Corner Chamfer Angle
45 Degrees
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm
Type of Product
End Mill

Description

For roughing and finishing. Up to 0.7xD into solid material at very high feed rates with smooth cutting action. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. 0 / -0.03 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 13 mm Overhang length L1 incl. recess: 25 mm Recess Dia. D1: 5.5 mm Overall length L: 62 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.