Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Steel Solid Carbide End Mill, TiAlN Coated, 7.7 mm

  • Mfr # 202416 7,7

  • Zoro # G614383008


product price: $65.75
/ea

Key Features

Shank Type
DIN 6535 HB to h6
Shank Dia.
8 mm
Helix Angle
45 Degrees
Length of Cut
19 mm
Series
Pro Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202416 7,7
Zoro #
G614383008
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
8 mm
Length of Cut
19 mm
Overall Length
68 mm
Milling Diameter
7.7 mm
Neck Dia.
7.2 mm
Min. Cutting Depth
0.2 mm
Corner Chamfer Width at 45°
0.2 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
7.7 mm
Tolerance Nominal Diameter
0 / -0.03
Maximum Cutting Depth Ap Max When Side Milling
19 mm

Details

Shank Type
DIN 6535 HB to h6
Helix Angle
45 Degrees
Series
Pro Steel
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm
Corner Chamfer Angle
45 Degrees
Type
N
Coolant Through
No
Overall Reach
32 mm
End Mill Material
Carbide
End Mill Style
Chamfer
Cutting Direction
horizontal, oblique and vertical
End Mill Cutting Type
HPC
Number of Flutes
3
Finish
TiAlN
Type of Product
End Mill
Correction Factor Fz
2
Feed Fz For Side Milling in Steel < 900 N/mm2
0.06 mm
Color Ring
green
Feed Fz For Side Milling in Steel < 900 N/mm2
0.06 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm

Description

For roughing and finishing. Up to 0.7xD into solid material at very high feed rates with smooth cutting action. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. 0 / -0.03 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 19 mm Overhang length L1 incl. recess: 32 mm Recess Dia. D1: 7.2 mm Overall length L: 68 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.