Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Steel Solid Carbide End Mill, TiAlN Coated, 8 mm

  • Mfr # 202414 8

  • Zoro # G814383129


product price: $55.89
/ea

Key Features

End Mill Material
Carbide
Helix Angle
45 Degrees
Finish
TiAlN
Series
Pro Steel
Length of Cut
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202414 8
Zoro #
G814383129
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
19 mm
Overall Length
63 mm
Min. Cutting Depth
0.2 mm
Corner Chamfer Width at 45°
0.2 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8 mm
Tolerance Nominal Diameter
0 / -0.03
Maximum Cutting Depth Ap Max When Side Milling
19 mm
Neck Dia.
7.5 mm
Shank Dia.
8 mm
Milling Diameter
8 mm

Details

End Mill Material
Carbide
Helix Angle
45 Degrees
Finish
TiAlN
Series
Pro Steel
End Mill Style
Chamfer
Number of Flutes
3
Type
N
Color Ring
green
Corner Chamfer Angle
45 Degrees
Feed Fz For Side Milling in Steel < 900 N/mm2
0.06 mm
Correction Factor Fz
2
Type of Product
End Mill
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.05 mm
Overall Reach
27 mm
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
End Mill Cutting Type
HPC
Shank Type
DIN 6535 HB to h6

Description

For roughing and finishing. Up to 1xD into solid material at very high feed rates with smooth cutting action. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. 0 / -0.03 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 19 mm Overhang length L1 incl. recess: 27 mm Recess Dia. D1: 7.5 mm Overall length L: 63 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.