Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Steel Solid Carbide End Mill, TiAlN Coated, 8 mm

  • Mfr # 202416 8

  • Zoro # G814382986


product price: $65.75
/ea

Key Features

Overall Reach
32 mm
Series
Pro Steel
Shank Dia.
8 mm
End Mill Material
Carbide
Shank Type
DIN 6535 HB to h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202416 8
Zoro #
G814382986
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
8 mm
Neck Dia.
7.5 mm
Milling Diameter
8 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8 mm
Overall Length
68 mm
Length of Cut
19 mm
Min. Cutting Depth
0.12 mm
Tolerance Nominal Diameter
0 / -0.03
Corner Chamfer Width at 45°
0.2 mm
Maximum Cutting Depth Ap Max When Side Milling
19 mm

Details

Overall Reach
32 mm
Series
Pro Steel
End Mill Material
Carbide
Shank Type
DIN 6535 HB to h6
Type
N
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Chamfer
Helix Angle
45 Degrees
Finish
TiAlN
Number of Flutes
3
Correction Factor Fz
2
Type of Product
End Mill
Feed Fz For Side Milling in Steel < 900 N/mm2
0.06 mm
Color Ring
green
Corner Chamfer Angle
45 Degrees
End Mill Cutting Type
HPC
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.06 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm

Description

For roughing and finishing. Up to 0.7xD into solid material at very high feed rates with smooth cutting action. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. 0 / -0.03 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 19 mm Overhang length L1 incl. recess: 32 mm Recess Dia. D1: 7.5 mm Overall length L: 68 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.