Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Steel Solid Carbide End Mill, TiAlN Coated, 8 mm

  • Mfr # 203054 8

  • Zoro # G914383012


product price: $48.25
/ea

Key Features

Shank Type
HB with h6
Overall Length
63 mm
Length of Cut
19 mm
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203054 8
Zoro #
G914383012
UPC #
-
Country of Origin
China

Dimensions

Overall Length
63 mm
Length of Cut
19 mm
Milling Diameter
8 mm
Neck Dia.
7.5 mm
Shank Dia.
8 mm
Tolerance Nominal Diameter
0 / -0.03
Corner Chamfer Width at 45°
0.2 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8 mm
Maximum Cutting Depth Ap Max When Side Milling
19 mm
Min. Cutting Depth
0.2 mm

Details

Shank Type
HB with h6
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Helix Angle
38 Degrees
End Mill Cutting Type
HPC
Type
N
Overall Reach
27 mm
Finish
TiAlN
Series
Pro Steel
End Mill Style
Chamfer
End Mill Material
Carbide
Number of Flutes
4
Correction Factor Fz
2
Color Ring
green
Type of Product
End Mill
Corner Chamfer Angle
45 Degrees
Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 900 N/mm2
0.06 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.05 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.06 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.05 mm

Description

For roughing and finishing. Up to 1xD into solid material at very high feed rates with smooth cutting action. Dimensions to manufacturer's standard. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. 0 / -0.03 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: HB with h6 No. of teeth Z: 4 Flute length Lc: 19 mm Overhang length L1 incl. recess: 27 mm Recess Dia. D1: 7.5 mm Overall length L: 63 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.