Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Steel Solid Carbide End Mill, TiAlN Coated, 8 mm

  • Mfr # 203056 8

  • Zoro # G414383024


product price: $51.65
/ea

Key Features

End Mill Cutting Type
HPC
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HB to h6
Type
N
Shank Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203056 8
Zoro #
G414383024
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
8 mm
Neck Dia.
7.5 mm
Milling Diameter
8 mm
Overall Length
68 mm
Length of Cut
19 mm
Maximum Cutting Depth Ap Max When Side Milling
19 mm
Tolerance Nominal Diameter
0 / -0.03
Corner Chamfer Width at 45°
0.2 mm
Min. Cutting Depth
0.2 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
5.6 mm

Details

End Mill Cutting Type
HPC
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HB to h6
Type
N
Overall Reach
32 mm
Series
Pro Steel
Coolant Through
No
Finish
TiAlN
End Mill Style
Chamfer
Number of Flutes
4
End Mill Material
Carbide
Helix Angle
38 Degrees
Type of Product
End Mill
Corner Chamfer Angle
45 Degrees
Color Ring
green
Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 900 N/mm2
0.06 mm
Correction Factor Fz
2
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.05 mm

Description

For roughing and finishing. Up to 0.7xD into solid material at very high feed rates with smooth cutting action. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. 0 / -0.03 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 19 mm Overhang length L1 incl. recess: 32 mm Recess Dia. D1: 7.5 mm Overall length L: 68 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.